Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Statfree Z2™ Dissipative 3-Layer Vinyl Roll
SDP

Catalog No. 18688129
Encompass
Encompass_Preferred
Change view
Click to view available options
Width (English):
2 ft.
2.5 ft.
3 ft.
Color:
Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Color
18-688-129 3 ft. Blue
18-688-125 2 ft. Blue
18-688-127 2.5 ft. Blue
18-688-126 2 ft. Gray
18-688-128 2.5 ft. Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 18-688-129 Supplier Desco™ Supplier No. 42518
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vinyl Roll provides a reliable path to ground and eliminates static charge.

  • Provides reliable path to ground and eliminates static charge generation as a worksurface table mat, shelf liner, and cart liner
  • Dissipative (1 x 106 < 1 x 109 ohms Rtt) Abrasion Resistant Top Layer - Meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items
  • Conductive (<104 Rtt) Mesh Middle Layer Bottom Layer - The dedicated conductive layer reduces the resistance to ground (Rtg) from the top of the surface to the groundable point ground and allows the mats to be used with monitors
  • Dissipative (1 x 106 < 1 x 109 ohms Rtt) Cushioned Bottom Layer - Provides additional energy absorption for components susceptible to physical shock
  • Lead-free RoHS compliant

Specifications

Width (English) 3 ft.
Thickness (English) 0.13 in.
Color Blue
Length (English) 50 ft.
Length (Metric) 15.24 m
Material Vinyl
Width (Metric) 0.91 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.