Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab™ StatFreeze™ Freezespray
GSA_VASDP

Catalog No. STLSL202
Change view
Click to view available options
Quantity:
6 x 9 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
STLSL202 6 x 9 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Harmful if swallowed, if in contact with skin, or if inhaled.
Catalog No. STLSL202 Supplier StatLab™ Supplier No. SL202
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Harmful if swallowed, if in contact with skin, or if inhaled.

Used to quickly cool paraffin blocks and fresh tissue in frozen sections.

  • Ozone-safe, does not contain CFCs or HCFCs
  • Sleek bottle is easy to hold and equipped with trigger nozzle and 5 in. tube to help direct spray
  • Formula contains 152a refrigerant that has low global warming footprint

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Applications Histology
Volume (English) 9 oz.
Quantity 6 x 9 oz.
Product Type Freeze Spray
Packaging Bottle
Volume (Metric) 266.17 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.