Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Static Dissipative ESD Binder
SDP

Catalog No. 18688007
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-688-007 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-688-007 Supplier Desco™ Supplier No. 07410
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Binder designed for holding paper (8.5 x 11 in.) or sheet protectors in ESD protected areas.

  • Rtt 1 x 104 to < 1 x 1011 Ohms Tested per ANSI/ESD STM11.11
  • ElectroStatic charges are removed to ground when grounded
  • Lead-free RoHS 2 compliant and REACH compliant
  • Made in the United States of America

Specifications

Material Vinyl
Width (English) Page 8.5 in.
Length (English) Page 11 in.
Color Blue
Dimensions (L x W x H) 26.16 x 4.32 x 29.21 cm
For Use With (Application) Holding Paper in ESD Protected Areas
Quantity 1/Ea.
Size 1 in. Ring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.