Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Transforming Technologies Static Safe Cleanroom Hot Gloves 11 in.
SDP

Catalog No. 17226987
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-226-987 2X-Large
17-226-943 Small
17-226-954 Medium
17-226-965 Large
17-226-976 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-226-987 Supplier Transforming Technologies Supplier No. FG2605
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made with Nomex™ fabric that is inherently flame resistant, high-temperature fiber.

  • Have static protection and high heat protection in a clean room compatible glove
  • Resists heat up to 572°F (300°C)
  • Compatible in controlled environments such as cleanrooms.
  • Static dissipative
  • Available in two convenient lengths.

Specifications

Color Gray
Material Nomex
Product Type Heat-resistant Gloves
Size 2X-Large
Temperature (Metric) Max 300°C
For Use With (Application) Semiconductors, Reflow Ovens, Baking Ovens, Medical Devices
Packaging Type Box
Weight (English) 1 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.