Learn More
Transforming Technologies Static Safe Cleanroom Hot Gloves - 16 in.

Description
- Have static protection and high heat protection in a clean room compatible glove
- Resists heat up to 572°F (300°C)
- Made with heat resistance Nomex™ fabric with ESD carbon yarns
- Cleanroom compatible
- Static dissipative: Resistance < 1010
Specifications
Specifications
| Applications | Industrial, Laboratory, Healthcare |
| Color | White |
| Material | Nomex |
| Product Type | Heat-resistant Gloves |
| Size | Small |
| Temperature (English) Max. | 812°F |
| Temperature (Metric) Max | 450°C |
| Gender | Unisex |
| Glove Cuff Style | Rolled |
| Length (English) | 15.52 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.