Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Transforming Technologies Static Safe Cleanroom Hot Gloves - 16 in.
SDP

Catalog No. 17226998
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-226-998 Large
17-226-996 Small
17-226-997 Medium
17-226-999 X-Large
17-226-944 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-226-998 Supplier Transforming Technologies Supplier No. FG3903
Add to Cart
Add to Cart

Made with heat resistance Nomex™ fabric with ESD carbon yarns.

  • Have static protection and high heat protection in a clean room compatible glove
  • Resists heat up to 572°F (300°C)
  • Made with heat resistance Nomex™ fabric with ESD carbon yarns
  • Cleanroom compatible
  • Static dissipative: Resistance < 1010

Specifications

Applications Industrial, Laboratory, Healthcare
Color White
Material Nomex
Product Type Heat-resistant Gloves
Size Large
Temperature (English) Max. 812°F
Temperature (Metric) Max 450°C
Gender Unisex
Glove Cuff Style Rolled
Length (English) 16.15 in.
Width (English) 6.65 in.
Weight (English) 6.17 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.