Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Static Solutions™ Ultimat™ Static Dissipative Rubber Work Surface

Catalog No. p-4919754
Encompass
Change view
Click to view available options
Dimensions (L x W):
40 ft. x 24 in.
40 ft. x 48 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-130-6029 40 ft. x 24 in.
19-130-6031 40 ft. x 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-130-6029 Supplier Static Solutions™ Supplier No. UR2440
Only null left
Add to Cart
Add to Cart

Industrial-grade, two-layer rubber elastomer is designed for use on tables and other grounded work bench surfaces

Chemically cross-linked two-layer rubber material has different electrical properties on both surfaces. Electrical properties are volume dissipative rather than surface dissipative.

  • Easy-to-clean material is as durable as rigid laminates and as comfortable and appealing as soft rubber table mats
  • Surface is noncurling and 0.080 in. (2mm) thick
  • Odor-free product produces no odor and low VOCs
  • Withstands solvents, high temperatures, soldering iron deformation, and abrasion
  • Embossed surface reduces light glare and increases part slip resistance
  • Has outstanding charge dissipation (107 to 108 ohm), no charge suppression, and outstanding low tribogeneration properties; features 0.05 sec. decay time for safe, rapid static drain

Compliance

Meets both EOS 20-20 and European IEC 613450-5 requirements. Developed to conform with Class Zero and RoHS requirements.

Warranty and Services

Electrical properties are warranteed for life so long as mats are maintained as prescribed in manufacturer's written warranty.

Specifications

Width (English) 24 in.
Length (Metric) 12.19 m
Dimensions (L x W) 40 ft. x 24 in.
Length (English) 40 ft.
Style Roll
Width (Metric) 60.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.