Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stationary Shelving with Polymer Shelf Mats

Catalog No. 15050199 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
36 in.
48 in.
60 in.
72 in.
Depth (English):
18 in.
24 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Depth (English)
15-050-199 72 in. 24 in.
15-050-192 36 in. 18 in.
15-050-193 48 in. 18 in.
15-050-194 60 in. 18 in.
15-050-195 72 in. 18 in.
15-050-196 36 in. 24 in.
15-050-197 48 in. 24 in.
15-050-198 60 in. 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 15-050-199
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stationary Shelving with Polymer Shelf Mats consists of a 4 tier chrome wire quad truss adjustable shelving unit with louvered blue polymer mats.

  • Stationary Shelving with Polymer Shelf Mats consists of a 4 tier chrome wire quad truss adjustable shelving unit with louvered blue polymer mats.
  • The mats are injection molded polypropylene, feature antimicrobial protection, have a temperature range of 30°C to 52°C and are dishwasher safe.
  • Mats lay on top of the truss frames.
  • Shelving is provided with leveling feet, numerically calibrated grooved posts, tapered plastic split sleeves and shelf collars combine to make shelving assembly simple.

Specifications

Product Type Shelf
Color Blue
Material Polypropylene
Adjustable Yes
Autoclavable Not Autoclavable
Depth (English) 24 in.
Depth (Metric) 61 cm
For Use With (Application) Shelving
Height (English) 74 in.
Height (Metric) 188 cm
Includes Shelving Assembly
No. of Shelves 4
Width (English) 72 in.
With Casters No
Width (Metric) 182.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.