Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Stationary Side Loading Body Rack
SDP

Catalog No. 22444191 Shop All Mopec Products
Change view
Click to view available options
Height (English):
58.3 in.
70.3 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
22-444-191 58.3 in.
22-444-190 70.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-444-191 Supplier Mopec Supplier No. IS32301

Efficient, space-saving rack designed for organized storage and easy side loading in high-capacity settings.

Construction

  • Stationary and side loading
  • Suitable for refrigerated trailers or other cooled structures
  • (10) Rollers and (4) rubber tray stops per tier
  • Positive-locking tray latch
  • Heavy-duty adjustable leveling footpads

Materials

  • 11GA 304 Stainless steel tube construction with a 180-grit finish

Capacity

  • 500 lb. per tier

Performance

  • Accommodates GA100 32 in. trays
  • Designed for loading using an M690ES, or forklift and M600H-32 roller pallet

Options and Accessories

  • Other sizes available

Note

  • Tray for reference only. Trays sold separately

Specifications

Product Type Cadaver Storage Rack
Material Stainless Steel
Includes Tier Heights: 17.25 in., 36.25 in., 53.25 in.
Height (English) 58.3 in.
Length (English) 83 in.
Width (English) 34 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.