Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Stationary Space Saver Worktables with 3-Sided Frame

Catalog No. 17987625 Shop All Metro Products
Change view
Click to view available options
Dimensions (D x W x H):
24 x 48 x 34 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
17-987-625 24 x 48 x 34 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-987-625 Supplier Metro™ Supplier No. WTS2448US

Maximize every inch with Metro™ Stationary Space Saver Worktables with 3-Sided Frame. Made from durable stainless steel components to stand up to the harshest applications and environments. Easily assembles in minutes without the use of special tools.

  • Units can be put together minutes without the use of special tools
  • Bottom shelf is adjustable in 1 in.increments
  • Sturdy construction provides a robust 800 lbs. load rating
  • Type 304 Stainless Steel components stand up to the harshest applications and environments
  • 1 in. diameter posts and patented Super Erecta Shelf construction assure a rigid, sway-free table
  • Heavy-duty 14-gauge stainless steel virtually eliminates any drumming
  • Utilizes a leveling foot

Warranty and Services

Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.

Specifications

Product Type Stationary Table
Dimensions (D x W x H) 24 x 48 x 34 in.
Height (English) 34 in.
Depth (English) 24 in.
Load Bearing Capacity (Metric) 363 kg
Width (English) 48 in.
Load Bearing Capacity (English) 800 lb.
Color Silver
Weight (English) 65 lb.
Material Stainless Steel (304)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.