Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Statshield™ Metal-In Zip Bag
SDP

Catalog No. p-7164854
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
5 x 3 in.
6 x 4 in.
8 x 6 in.
10 x 8 in.
12 x 10 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-688-065 8 x 6 in.
18-688-066 10 x 8 in.
18-688-063 5 x 3 in.
18-688-064 6 x 4 in.
18-688-067 12 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 18-688-065 Supplier Desco™ Supplier No. 13640
Only null left
Add to Cart
Add to Cart

Metal-In Bag features 40% light transmission, which allows for identification of bag contents.

  • Most commonly used shielding bag meets limits of ANSI/ESD S541 per ANSI/ESD S20.20
  • High volume manufacturing provides value for the customer
  • Integral antistatic, low tribocharging properties
  • Bag contents will not electrostatically charge during movement
  • Integral static dissipative properties
  • Not topically treated, not humidity dependant, won't wear off
  • Manufactured on specially designed soft fold converting machines, which prevents scratches and creases maintaining the integrity of faraday cage shielding protection
  • Greater sealing surface provides greater seal strength compared to comparable products with 0.125 in. wide seals
  • Identified with ESD Protective Symbol as required by ANSI/ESD S541 with lot code number
  • Improved quality control tracking and identified as ESD packaging
  • Polycarbonate compatible containing no amines or N-octanic acid
  • Non-corrosive, will not contaminate parts
  • Testable to industry standards
  • Meets or exceeds one or more of the following standards: electrical and physical requirements of ANSI/ESD S20.20, ANSI/ESD S541, EIA 541, EIA 625, MIL-STD-1686, and EIA 583
  • Low charging antistatic high visibility yellow reclosable zipper

Specifications

Color Silver
For Use With (Application) ESD sensitive devices
Material Aluminized Polyester
Quantity 100/Pk.
Dimensions (L x W) 8 x 6 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.