Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HemoCue America StatSpin™ CritSpin™ Replacement 12-Place Hematocrit Rotor w/lid

Catalog No. 22305276
Change view
Click to view available options
Amperage:
1.7 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
22-305276 1.7 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-305276 Supplier HemoCue America Supplier No. RH121

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes screw-on transparent lid

Order Info

Centrifuge and Digital Hematocrit Reader available separately or together as System (22-269-292)

Certifications

CE Marked

Compliance

NCCLS Standard

TRUSTED_SUSTAINABILITY

Specifications

Includes Screw-on transparent lid
Max. RCF 13,700 x g
Max. Speed 15,800 rpm
Refrigerated No
Profile (Acceleration/Braking) Acceleration Time: ≤6 seconds; Braking Time: ≤10 seconds
Electrical Requirements 100/240 V 50/60 Hz
Certifications/Compliance CE; NCCLS Standard
Product Line Replacement 12-Place Hematocrit rotor with lid
Height (English) Exterior 2.375 in.
Height (Metric) Exterior 6 cm
Length (English) Exterior 6.375 in.
Length (Metric) Exterior 16 cm
Width (English) Exterior 6.875 in.
Width (Metric) Exterior 17 cm
Amperage 1.7 A
Maximum Force Range 13,000 to 13,999 x g
Rotor Included No
Dimensions (HWD) 2.375 x 6.875 x 6.375 in. (6 x 17 x 16 cm)
Program Storage Programmed Run Time is 120 sec.
Display Type LED
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.