Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HemoCue America StatSpin Express™ 3 Centrifuge

Catalog No. 22269304
Change view
Click to view available options
Capacity:
8 x 1.5 to 10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
22-269-304 8 x 1.5 to 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-269-304 Supplier HemoCue America Supplier No. SSX3
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Eight-place rotor, removable chamber liner, 8 each 10mL and 5mL inserts, power cord

Rapid acceleration separates samples in as little as two minutes

  • Processes up to 8 samples at one time
  • Holds 1.5 to 10mL tubes
  • Three settings: 2, 3 or 5 min.
  • Speed up to 7200rpm (4440 x g), depending on setting
  • Beeps when done spinning
  • Self-diagnostics: Error codes indicate imbalance, reduce chance of operator error
  • Lid remains locked until rotor comes to a complete stop
  • Maintenance-free brushless motor

  • Compact: Small, round footprint takes up little bench space, fits well in small corners
  • Quiet: Won't disturb coworkers
  • Simple to operate: Load tubes, select time, press start
  • Easy to maintain: 10% bleach-compatible surfaces and polypropylene rotor make cleaning easy

Compliance

UL, cUL, CE marked

Warranty and Services

Two years

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance UL, cUL, CE
Capacity 8 x 1.5 to 10 mL
Max. RCF 4,440 x g
Max. Speed 7,200 rpm
Refrigerated No
Drive System Brushless
Includes 8-place Rotor
Noise Level Quiet
Profile (Acceleration/Braking) ≤25 sec./≤30 sec.
Rotor Included Yes
Dimensions (HWD) 7 x 11 x 10 in. (18 x 28 x 25 cm)
Length (English) Exterior 10 in.
Length (Metric) Exterior 25 cm
Width (English) Exterior 11 in.
Width (Metric) Exterior 28 cm
Height (English) Exterior 7 in.
Height (Metric) Exterior 18 cm
Net Weight 9.5 lb. (4.3 kg)
Electrical Requirements 100/240 V 50/60 Hz
Amperage 3 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.