Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

INFORS USA INC STD 2.0 DOUBLE 25 MM SHAKER
SDP

Catalog No. NC3445264
Encompass

  • Designed for high-throughput shaking applications in labs.
  • Double-stacked configuration optimizes lab space.
  • Orbital diameter of 25 mm for efficient mixing.
  • Shaking speed range of 20 to 400 RPM for varied applications.
  • Maximum flask capacity of 5 L per tray for large samples.
  • Volume per unit is 21 L for ample storage.
  • Tray dimensions measure 850 mm x 470 mm.
  • Triple eccentric drive system ensures smooth and vibration-free operation.
  • Temperature range from 5°C above ambient to 80°C for versatile applications.
  • Constructed with corrosion-resistant stainless steel for durability.
  • User-friendly digital display for easy operation.
  • Safety features include overtemperature protection and imbalance detection.
  • Power input options of 115/230 V for compatibility.

Catalog No. NC3445264 Supplier INFORS USA INC Supplier No. MS222TS
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

  • Designed for high-throughput shaking applications in labs.
  • Double-stacked configuration optimizes lab space.
  • Orbital diameter of 25 mm for efficient mixing.
  • Shaking speed range of 20 to 400 RPM for varied applications.
  • Maximum flask capacity of 5 L per tray for large samples.
  • Volume per unit is 21 L for ample storage.
  • Tray dimensions measure 850 mm x 470 mm.
  • Triple eccentric drive system ensures smooth and vibration-free operation.
  • Temperature range from 5°C above ambient to 80°C for versatile applications.
  • Constructed with corrosion-resistant stainless steel for durability.
  • User-friendly digital display for easy operation.
  • Safety features include overtemperature protection and imbalance detection.
  • Power input options of 115/230 V for compatibility.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.