Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

INFORS USA INC STD 2.0 SGL 25MM NO COOL BENCH
SDP

Catalog No. NC3448877
Encompass

  • Model: Multitron Standard Incubator Shaker
  • Configuration: Single benchtop unit
  • Shaking motion: Orbital
  • Orbit diameter: 25 mm
  • Cooling: No cooling
  • Shaking speed range: 20–400 rpm
  • Maximum temperature: 65°C (primary)
  • Interior capacity: 60+ L
  • Universal platform dimensions: 850 mm x 470 mm
  • Maximum flask capacity: 6 x 5 L flasks
  • Drive system: Triple eccentric
  • Control: Digital display with microprocessor
  • Spill management: Integrated reservoir for spills
  • Ease of use: User-friendly interface, automatic restart
  • Dimensions (W x D x H): 1070 mm x 860 mm x 550 mm
  • Applications: Microbial bioprocesses, insect cell culture, life science research

Catalog No. NC3448877 Supplier INFORS USA INC Supplier No. MS212NF
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Model: Multitron Standard Incubator Shaker
  • Configuration: Single benchtop unit
  • Shaking motion: Orbital
  • Orbit diameter: 25 mm
  • Cooling: No cooling
  • Shaking speed range: 20–400 rpm
  • Maximum temperature: 65°C (primary)
  • Interior capacity: 60+ L
  • Universal platform dimensions: 850 mm x 470 mm
  • Maximum flask capacity: 6 x 5 L flasks
  • Drive system: Triple eccentric
  • Control: Digital display with microprocessor
  • Spill management: Integrated reservoir for spills
  • Ease of use: User-friendly interface, automatic restart
  • Dimensions (W x D x H): 1070 mm x 860 mm x 550 mm
  • Applications: Microbial bioprocesses, insect cell culture, life science research

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.