Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Wall-/Floor Washing Brush, 12 in., Stiff, 1 ea

Catalog No. 502870676
Encompass

This wall-/floor washing brush is 12 in. long, stiff, and black. It is a durable, stiff-bristled brush suitable for rigorous scrubbing tasks on walls and floors, and its FDA compliance suggests it can be used in environments requiring strict hygiene standards. It is designed for use with a European threaded handle.

  • Scrub brush type
  • Polyester bristle material
  • Plastic block material
  • Bristle length of 1.7 in.
  • Brush width of 2.8 in.
  • Stiff bristle firmness
  • Overall length of 12 in.
  • Black bristle color
  • Head width of 3 in.
  • Not flagged
  • European threaded handle style
  • FDA compliant
  • Head length of 11-1/4 in.
  • Made in Denmark

Catalog No. 50-287-0676 Supplier MSC Supplier No. 93787018
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This wall-/floor washing brush is 12 in. long, stiff, and black. It is a durable, stiff-bristled brush suitable for rigorous scrubbing tasks on walls and floors, and its FDA compliance suggests it can be used in environments requiring strict hygiene standards. It is designed for use with a European threaded handle.

  • Scrub brush type
  • Polyester bristle material
  • Plastic block material
  • Bristle length of 1.7 in.
  • Brush width of 2.8 in.
  • Stiff bristle firmness
  • Overall length of 12 in.
  • Black bristle color
  • Head width of 3 in.
  • Not flagged
  • European threaded handle style
  • FDA compliant
  • Head length of 11-1/4 in.
  • Made in Denmark

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.