Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Hand Socket, 1/4 Drive, 13 mm, 6-Point, 1 ea

Catalog No. 501920177
Encompass

This Proto standard hand socket is designed for various fastening applications. It features a 1/4 drive, 13.00 mm socket size, and a 6-point configuration, providing a secure grip on fasteners.

  • Standard socket type
  • Socket size: 13.00 mm
  • Drive size: 1/4
  • Robust 6-point engagement
  • Standard length type
  • Durable chrome finish

Catalog No. 50-192-0177 Supplier MSC Supplier No. 39935036
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Proto standard hand socket is designed for various fastening applications. It features a 1/4 drive, 13.00 mm socket size, and a 6-point configuration, providing a secure grip on fasteners.

  • Standard socket type
  • Socket size: 13.00 mm
  • Drive size: 1/4
  • Robust 6-point engagement
  • Standard length type
  • Durable chrome finish

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.