Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Hand Socket, 3/8 in, 13 mm, 6-Point, 1 ea

Catalog No. 501920379
Encompass

This standard hand socket is designed for general purpose use, featuring a 3/8 in drive and a 13 mm, 6-point socket. It is constructed from alloy steel with a chrome finish for durability.

  • Socket type: Standard
  • Socket size: 13 mm
  • Drive size: 3/8 in
  • Number of points: 6
  • Overall length: 28.6000 in
  • Material: Alloy steel
  • Length type: Standard
  • Tether style: Not tether capable
  • Standards: AS4984A, ASME B107.110-2012
  • Coating/finish: Chrome

Catalog No. 50-192-0379 Supplier MSC Supplier No. 39956255
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This standard hand socket is designed for general purpose use, featuring a 3/8 in drive and a 13 mm, 6-point socket. It is constructed from alloy steel with a chrome finish for durability.

  • Socket type: Standard
  • Socket size: 13 mm
  • Drive size: 3/8 in
  • Number of points: 6
  • Overall length: 28.6000 in
  • Material: Alloy steel
  • Length type: Standard
  • Tether style: Not tether capable
  • Standards: AS4984A, ASME B107.110-2012
  • Coating/finish: Chrome

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.