Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Hand Socket, 1/4 Drive, 16 mm, 6-Point, 1 ea

Catalog No. 501920226
Encompass

This Proto standard hand socket is engineered for robust fastening applications. Constructed from durable alloy steel, it offers reliable performance and longevity in professional environments.

  • Standard socket type
  • Socket size: 16.00 mm
  • Drive size: 1/4 in
  • Six points for secure grip
  • Alloy steel material for durability
  • Chrome finish for corrosion resistance
  • Limited lifetime warranty

Catalog No. 50-192-0226 Supplier MSC Supplier No. 39940614
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Proto standard hand socket is engineered for robust fastening applications. Constructed from durable alloy steel, it offers reliable performance and longevity in professional environments.

  • Standard socket type
  • Socket size: 16.00 mm
  • Drive size: 1/4 in
  • Six points for secure grip
  • Alloy steel material for durability
  • Chrome finish for corrosion resistance
  • Limited lifetime warranty

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.