Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Hand Socket, 3/8' Drive, 19 mm 6-Pt, 1 ea

Catalog No. 501920385
Encompass

Proto Standard Hand Sockets are designed for general fastening applications. This particular socket features a 3/8' drive and a 19.00 mm, 6-point opening for efficient and secure engagement with fasteners.

  • Standard socket type
  • Socket size: 19.00 mm
  • Drive size: 3/8'
  • Six points for strong grip
  • Chrome finish for durability and corrosion resistance
  • Standard length type
  • Made in the United States

Catalog No. 50-192-0385 Supplier MSC Supplier No. 39956164
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Proto Standard Hand Sockets are designed for general fastening applications. This particular socket features a 3/8' drive and a 19.00 mm, 6-point opening for efficient and secure engagement with fasteners.

  • Standard socket type
  • Socket size: 19.00 mm
  • Drive size: 3/8'
  • Six points for strong grip
  • Chrome finish for durability and corrosion resistance
  • Standard length type
  • Made in the United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.