Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Socket, 3/8 in Drive, 24 mm, 6-Point, 1 ea

Catalog No. 501920047
Encompass

Proto standard hand sockets are designed for precise fastening applications. This model features a 3/8 in drive and a 24 mm, 6-point socket, making it suitable for a wide range of tasks. It is finished with chrome for durability.

  • Socket type: Standard
  • Socket size: 24 mm
  • Drive size: 3/8 in
  • Number of points: 6
  • Overall length: 33.3 mm
  • Material: Alloy steel
  • Length type: Standard
  • Tether style: Not tether capable
  • Standards: B107.5
  • Coating/finish: Chrome

Catalog No. 50-192-0047 Supplier MSC Supplier No. 39936059
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Proto standard hand sockets are designed for precise fastening applications. This model features a 3/8 in drive and a 24 mm, 6-point socket, making it suitable for a wide range of tasks. It is finished with chrome for durability.

  • Socket type: Standard
  • Socket size: 24 mm
  • Drive size: 3/8 in
  • Number of points: 6
  • Overall length: 33.3 mm
  • Material: Alloy steel
  • Length type: Standard
  • Tether style: Not tether capable
  • Standards: B107.5
  • Coating/finish: Chrome

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.