Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Hex Bit Socket, 3/8 Drive, 3/8 Hex, 1 ea

Catalog No. 501920071
Encompass

This Hand Hex Bit Socket is designed for use with a 3/8 inch drive system. It features a 3/8 inch hex size, making it suitable for various fastening applications.

  • Socket type: Hex bit
  • Drive size: 3/8 in
  • Hex size: 3/8 in
  • Overall length: 6-29/32 in
  • Bit length: 3/4 in
  • Material: Chrome alloy steel
  • Finish: Black oxide stem with polished chrome
  • Insulated: No
  • Non-sparking: No
  • Country of origin: United States

Catalog No. 50-192-0071 Supplier MSC Supplier No. 39937644
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Hand Hex Bit Socket is designed for use with a 3/8 inch drive system. It features a 3/8 inch hex size, making it suitable for various fastening applications.

  • Socket type: Hex bit
  • Drive size: 3/8 in
  • Hex size: 3/8 in
  • Overall length: 6-29/32 in
  • Bit length: 3/4 in
  • Material: Chrome alloy steel
  • Finish: Black oxide stem with polished chrome
  • Insulated: No
  • Non-sparking: No
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.