Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Hand Socket, 1/4 in Drive, 6mm, 12-Point, 1 ea

Catalog No. 501920273
Encompass

This standard hand socket is designed for various applications, featuring a durable chrome finish.

  • Standard socket type
  • Socket size is 6.00 mm
  • Drive size is 1/4 in
  • Features 12 points for secure fastening
  • Standard length type
  • Chrome coating/finish for durability
  • Country of origin: United States

Catalog No. 50-192-0273 Supplier MSC Supplier No. 39933650
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This standard hand socket is designed for various applications, featuring a durable chrome finish.

  • Standard socket type
  • Socket size is 6.00 mm
  • Drive size is 1/4 in
  • Features 12 points for secure fastening
  • Standard length type
  • Chrome coating/finish for durability
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.