Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SAMIX™ STD Standard Blades
SDP

Catalog No. 17000460 Shop All Medisca Products
Change view
Click to view available options
Capacity (Metric):
100 mL
15 to 30 mL
50 mL
Dimensions (L x W x H):
9 x 1 x 4 in.
10 x 1 x 5 in.
12 x 1 x 7 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (L x W x H)
17-000-460 15 to 30 mL 10 x 1 x 5 in.
17-000-461 50 mL 12 x 1 x 7 in.
17-000-462 100 mL 9 x 1 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-000-460 Supplier SAMIX™ Supplier No. 665801
Add to Cart
Add to Cart

Standard mixing blades provide optimum mixing due to their form. Titanium nitride coating of the shafts minimizes wear and improves frictional heat removal.

The standard mixing blades provide optimum mixing due to their form. The titanium nitride coating of the shafts minimizes wear and improves frictional heat removal.

  • Coating: Titanium Nitride
  • Type: Propeller Blade

Specifications

Capacity (Metric) 15 to 30 mL
Type Propeller Blade
Weight (Metric) 68.04 g
Dimensions (L x W x H) 10 x 1 x 5 in.
Coating Titanium Nitride
Weight (English) 0.15 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.