Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Chemglass Std Wall Lab Tubing, Size 9 (Excelon) - 5/16 in ID x 7/16 in OD, 1/16 in wall, 50 ft roll
SDP

Catalog No. NC3345816
Encompass_Preferred

Chemglass Std Wall Lab Tubing Size 9 (Excelon) is a PVC laboratory tubing supplied on a 50 ft roll for general transfer of liquids and gases. It offers a balance of flexibility, chemical resistance, and sterilization compatibility for routine laboratory applications.

  • Material: PVC.
  • Inner diameter: 5/16 in.
  • Outer diameter: 7/16 in.
  • Wall thickness: 1/16 in.
  • Length: 50 ft roll.
  • Temperature range: -58°F to 165°F.
  • Durometer hardness (Shore A): 55.
  • Compatible with autoclaving and gamma sterilization.
  • Meets FDA standard CFR 21, Part 175.300.

Catalog No. NC3345816 Supplier Chemglass Life Sciences Supplier No. CG730009
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Chemglass Std Wall Lab Tubing Size 9 (Excelon) is a PVC laboratory tubing supplied on a 50 ft roll for general transfer of liquids and gases. It offers a balance of flexibility, chemical resistance, and sterilization compatibility for routine laboratory applications.

  • Material: PVC.
  • Inner diameter: 5/16 in.
  • Outer diameter: 7/16 in.
  • Wall thickness: 1/16 in.
  • Length: 50 ft roll.
  • Temperature range: -58°F to 165°F.
  • Durometer hardness (Shore A): 55.
  • Compatible with autoclaving and gamma sterilization.
  • Meets FDA standard CFR 21, Part 175.300.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.