Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Steam and EO Gas Indicator Strips
SDP

Catalog No. 10000706 Shop All Stoelting Co Products
Change view
Click to view available options
Model:
Long, 8 in.
Steam indicator strips
Length (English):
EO gas indicator strips
Short, 4 in.
Includes:
Box of 240
Box of 250
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Length (English) Includes
10-000-706 Long, 8 in. EO gas indicator strips Box of 240
10-000-705 Steam indicator strips Short, 4 in. Box of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10-000-706 Supplier Stoelting™ Supplier No. 50992
Add to Cart
Add to Cart

Steam and EO Gas Indicator Strips change color after sterilizing.

  • 8 inch strips are designed for use with large packs or may be torn in half for small packs
  • 4 in. strips for smaller packs also available.

Specifications

For Use With (Application) Neuroscience
Length (English) EO gas indicator strips
Model Long, 8 in.
Includes Box of 240
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.