Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Arsenal™ 5930 Web Handle Canvas Hoist Bucket

Catalog No. 19819914 Shop All Ergodyne Products
Encompass_Preferred
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-819-914 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-819-914 Supplier Ergodyne™ Supplier No. 14930
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Durable 24 oz. canvas main material synthetic leather bottom bucket with storm drains. Webbing handle for strength and durability.

  • 24 oz. canvas main material
  • Synthetic leather reinforced base
  • Molded plastic top ring to maintain wide opening for viewing and accessing contents
  • High tensile strength web handle with leather reinforcement
  • Heavy-gauge nylon stitching
  • Interior pocket
  • Patented nickel-plated storm drain
  • Maximum safe working capacity: 150 lb. (68kg)
  • Third-party certified to a 5:1 safety factor
  • 12.5 in diameter (32cm), 17 in height (43cm)

Specifications

Product Type Hoist Bucket
Color Gray
Height (English) 17 in.
Height (Metric) 43 cm
Load Capacity (English) 150 lb.
Load Capacity (Metric) 68 kg
Model Arsenal 5930
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.