Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Steel Grinding Beads, Bulk

Catalog No. 116540431 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
11-654-0431 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-654-0431 Supplier MP Biomedicals™ Supplier No. 116540431
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

5.5 mm (.25 cal) stainless Steel Grinding Beads. Used to break hard, brittle samples.

  • 1 kg bag of 5.5 mm (.25 cal) stainless steel grinding beads
  • Used to break hard, brittle samples specifically in applications including RNA extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 5.5 mm
Material Stainless Steel
Packaging Quantity 1 kg
Sample Type Bone, Heart, Lung, Seeds, Skeletal Muscle, Spores, Bacteria (Gram +/-), Feces, Food, Fungi, Plants, Roots, Soil, Wastewater, Yeast, Sludge, Animal Tissue, Fixed Samples
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.