Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Steel Casework Component, Apron Service Covers

Catalog No. 24200123
Change view
Click to view available options
Location:
Zone 1
Zone 7
Width (Metric):
76.2 cm
91.4 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Location Width (Metric)
24-200-123 Zone 1 91.4 cm
24-200-122 Zone 1 76.2 cm
24-200-350 Zone 7 76.2 cm
24-200-351 Zone 7 91.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 24-200-123 Supplier Mott Manufacturing Supplier No. SCP3036CC

Two piece construction with mounting angles

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Apron service cover panels are used to conceal open spaces and services below aprons
  • Attaches to adjacent cabinets and meets bottom of apron
  • Assembly includes single angles for attachment to adjacent cabinets
  • Removable Upper panel to allow access to services
  • Fixed lower panel in order to apply coved base and overlapping lower and upper panel allows to accommodate for uneven floors
  • Available in standing height 78.7cm (31 in.)
  • Laboratory grade powder coating - warm gray 601006

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Product Type Apron Service Cover
Warranty Two years from date of shipment
Location Zone 1
Certifications/Compliance SEFA, ISO9001:2008
Color Gray
Width (English) 36 in.
Width (Metric) 91.4 cm
Height (English) 31 in.
Height (Metric) 78.7 cm
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.