Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Steel Combined Lock Storage and Group Lock Box

Catalog No. p-7073794 Shop All Brady Corporation Products
Change view
Click to view available options
Includes:
17 padlock holes in lid
34 padlock holes in lid
Dimensions (L x W x H):
12.5 x 7.5 x 6 in.
15 x 10.5 x 9 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Dimensions (L x W x H)
19-104-086 17 padlock holes in lid 12.5 x 7.5 x 6 in.
19-104-087 34 padlock holes in lid 15 x 10.5 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-104-086 Supplier Brady™ Supplier No. 105716

Develop a safety plan to protect workers and the worksite using lockout products. The Brady™ Steel Combined Lock Storage and Group Lock Box is made of durable, powder-coated steel. The Groupr lockout compartment has clear lexan window with keyhole slot.

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Product Type Portable Lock Box
Color White on Red
Material Powder-coated Steel
Dimensions (L x W x H) 12.5 x 7.5 x 6 in.
Displayed Text GROUP LOCK BOX LOCKOUT FOR SAFETY BEFORE YOU STAR
Height (English) 6 in.
Includes 17 padlock holes in lid
Length (English) 12.5 in.
Quantity 1 Ea.
Width (English) 7.5 in.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.