Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Steel Grip Thermonol Aprons
SDP

Catalog No. 19051238
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
39 x 24 in. (99.06 x 60.96 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-051-238 39 x 24 in. (99.06 x 60.96 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-051-238 Supplier Steel Grip Supplier No. ATH 12539
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Material Aluminized Thermonol
Neck Style Adjustable
Dimensions (L x W) 39 x 24 in. (99.06 x 60.96 cm)
Length (English) 39 in.
Length (Metric) 99.06 cm
Width (English) 24 in.
Width (Metric) 60.96 cm
Weight (English) 19 oz.
Weight (Metric) 538.6 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.