Learn More
National Public Seating™ Steel Height Adjustable Science Lab Table with HPL Top
Shop All National Public Seating Corporation Products

Description
- 16 gauge steel frame apron and 14 gauge legs
- 11 gauge steel tabletop support tabs and corner brackets fuse as one with four heavy-duty tamper-free Loctite hex screws
- Adjustable height steel legs feature a supreme dual connection
- Leg-base is fastened to tabletop with four heavy-duty screws which gets inserted into the frame using a strong welded hangar bolt
- Legs connect to frame corner brackets with industrial-grade nylon-insert lock nuts
- Legs adjust in 1 in. increments and lock firmly in place with two K-9 external tooth lock washers and heavy duty tamper-free hex screws
- All legs come standard with simple-adjust glides with optional casters
- High Pressure Laminate table top provides the ideal surface for lab experiments
Specifications
Specifications
| Product Type | Lab Table |
| Warranty | 10 years |
| Height (English) | 22.25 to 37.25 in. |
| Top Style | HPL |
| Color | Black |
| Certifications/Compliance | MAS2 |
| Dimensions (D x W x H) | 72 x 30 x 22.25 to 37.25 in. |
| For Use With (Application) | Industrial Use |
| Material | Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.