Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Osborn Steel Lockout Devices

Catalog No. p-3838808 Shop All Osborn Scientific Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Height (English):
3.25 in.
4.43 in.
Width (English):
1.5 in.
2.25 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
19-027993 4.43 in. 1.5 in.
19-816-375 3.25 in. 2.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-027993 Supplier Osborn Supplier No. OG86
Only null left
Add to Cart
Add to Cart

Specifications

Product Type Lockout
Material Steel
Diameter (English) 1 in.
Diameter (English) Shackle 0.43 in.
Diameter (Metric) 3 cm
Diameter (Metric) Shackle 1 cm
For Use With (Application) Eliminates vandalism and accidental breakage
Height (English) 4.43 in.
Height (Metric) 11 cm
Holds 6 padlocks
Includes 6 ft. chain
Width (English) 1.5 in.
Width (Metric) 4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.