Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Steel Recessed Glove Box Dispenser

Catalog No. 22505181
Change view
Click to view available options
No. of Compartments:
3
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Compartments
22-505-181 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-181 Supplier Marketlab Supplier No. RE3010012
Add to Cart
Add to Cart

Low-profile recessed glove box dispenser designed to maximize space while keeping gloves easily accessible.

  • Keyless locking mechanism
  • Screw holes in sides to mount to stud framing in wall
  • Quartz beige powder-coated steel
  • Ideal for all primary care areas and any area where glove boxes need to be kept, but cannot protrude from the wall
  • Dispenses most glove boxes
  • Can be cleaned with standard hospital cleaning supplies

Specifications

Product Type Glove Dispenser
Color Beige
Depth (English) 4.75 in.
Width (English) 12.42 in.
Height (English) 19.01 in.
Holds Gloves
Material Steel
Mounting Screw Mount
No. of Compartments 3
Product Style Locking Door
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.