Learn More
Description
- Constructed of 12 Gauge Cold Rolled Steel
- Fully welded and leak tested
- Blue baked-on powder coat finish
- Fork-lift pockets in the front and back
- Heavy duty and durable
- For drum storage
- Grating has 1/2 in. (1.3 cm.) drain holes
- Grating is constructed of galvanized steel
- Grating removes for easy cleaning
- Load Capacity: 1,000 lb. (453.6 kg.) (UDL) per grate
Specifications
Specifications
| Material | Galvanized Steel |
| Type | 2-drum Spill Pallet |
| Weight Capacity | Heavyweight |
| Weight (English) | 130 lb. |
| Weight (Metric) | 58.97 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.