Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle Steel Spill Containment Pallets

Catalog No. 19999009 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Type:
2-drum Spill Pallet
4-drum Spill Pallet
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
19-999-009 4-drum Spill Pallet
19-999-008 2-drum Spill Pallet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-999-009 Supplier Eagle Supplier No. 1640ST
Add to Cart
Add to Cart

Metal Spill Pallets are constructed of 12 Gauge Cold Rolled Steel, fully welded and leak tested for heavy duty applications.

  • Constructed of 12 Gauge Cold Rolled Steel
  • Fully welded and leak tested
  • Blue baked-on powder coat finish
  • Fork-lift pockets in the front and back
  • Heavy duty and durable
  • For drum storage
  • Grating has 1/2 in. (1.3 cm.) drain holes
  • Grating is constructed of galvanized steel
  • Grating removes for easy cleaning
  • Load Capacity: 1,000 lb. (453.6 kg.) (UDL) per grate

Specifications

Material Galvanized Steel
Type 4-drum Spill Pallet
Weight Capacity Heavyweight
Weight (English) 200 lb.
Weight (Metric) 90.72 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.