Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Steel Tight Head Composite 55 Gal w/60 mil Bottle
SDP

Catalog No. 18120360
Change view
Click to view available options
Capacity (English):
55 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-120-360 55 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-120-360 Supplier Youngstown Barrel & Drum Supplier No. 309
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Steel Tight Head Composite 55 Gal w/60 mil Bottle. 2-2 in. buttress fittings. Combines the strength of a steel drum with the chemical safety of a plastic drum.

Combines the strength of a steel drum with the chemical safety of a plastic drum.

Specifications

Product Type Composite Drum
Closure Type 2-2 in. Buttress Bungs
Description Tight Head Composite
Capacity (English) 55 gal.
Capacity (Metric) 208.197648 L
Color Black
Material Steel
Freight Class 150
Head Style Tight
Includes 2-2 in. Buttress Bungs w/60 mil Bottle
Quantity Ea.
Shape Round
Length (English) 22.5 in.
Length (Metric) 57.15 cm
Width (English) 22.5 in.
Width (Metric) 57.15 cm
Height (English) 36.26 in.
Height (Metric) 921 mm
Diameter (English) Outer 22.5 in.
Diameter (Metric) Outer 57.15 mm
Weight (English) 54 lb.
Weight (Metric) 24.493988 Kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.