Learn More
Werner Co. Steel Trailing Rope Grab
Description
The self trailing design allows the grab to move freely up and down the rope without the help of the user.
- For use on 5/8 in. rope lifelines
- Breaking Strength: 3,600 lb.
- Ring Diameter: 2.16 in.
Specifications
Specifications
| Product Type | Trailing Rope Grab |
| Color | Gold |
| For Use With (Application) | Fall Protection |
| Material | Steel |
| For Use With (Equipment) | Vertical Lifelines |
| Width (English) | 6 in. |
| Width (Metric) | 15.24 cm |
| Length (English) | 6 in. |
| Length (Metric) | 15.24 cm |
| Weight (English) | 1.5 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.