Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Steel Weld-on Mounting Kit for Mega-Swivel

Catalog No. 17103809
Change view
Click to view available options
Werner Co. Mega-swivel Weld-on Mounting Kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-103-809 Werner Co. Mega-swivel Weld-on Mounting Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-809 Supplier Werner Co. Supplier No. A570007
Add to Cart
Add to Cart

Steel weld-on mounting kit for mega-swivel.

Designed to be welded into place. Includes 5/8 x 1-3/4 in. bolt and internal tooth lock washer.

Specifications

For Use With (Equipment) Mega-Swivel Anchor
Includes Puck, Bolt, Lock Washer
Certifications/Compliance Meets ANSI and OSHA Standards
Width (Metric) 2.54 cm
Product Type Anchor Weld Puck Kit
Dimensions (L x W) 3 x 1 in.
For Use With (Application) Fall Protection
Weight (English) 1.46 lb.
Weight (Metric) 0.66 kg
Width (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.