Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Steel Workbench
SCI_ED

Catalog No. S47422 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (D x W x H):
24 x 60 x 31.75 in.
24 x 72 x 31.75 in.
30 x 60 x 31.75 in.
30 x 72 x 31.75 in.
36 x 60 x 31.75 in.
36 x 72 x 31.75 in.
Top Style:
1.75 in. maple
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Top Style
S47422 24 x 72 x 31.75 in. 1.75 in. maple
S47421 24 x 60 x 31.75 in. 1.75 in. maple
S47424 36 x 60 x 31.75 in. 1.75 in. maple
S47417 30 x 72 x 31.75 in. 1.75 in. maple
S47425 36 x 72 x 31.75 in. 1.75 in. maple
S47416 30 x 60 x 31.75 in. 1.75 in. maple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S47422 Supplier Diversified Spaces™ Supplier No. MLB72245M
Add to Cart
Add to Cart

Constructed from heavy gauge steel members that can be combined in several ways.

  • Constructed of heavy-gauge steel frame
  • Welded-construction legs with floor feet
  • Three-quarter-deep lower shelf
  • Rear stringer for added strength
  • 12-gauge steel top wrapped over 2 in. thick core

Specifications

Product Type Workbench
Color Gray
Shelf Type 3/4-deep Lower Shelf
Dimensions (D x W x H) 24 x 72 x 31.75 in.
Frame Material Heavy-gauge Steel
Top Style 1.75 in. maple
Material Maple
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.