Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Steiner Flame Resistant/Retardant Jacket, 3X-Large, Cotton/Nylon, Snaps, 1 ea

Catalog No. 5000801998
Encompass

This flame resistant/retardant jacket is designed for personal protection in environments requiring specialized safety wear. It is made from a durable blend of cotton and nylon, featuring a snaps closure.

  • Garment type: flame resistant/retardant
  • Size: 3X-Large
  • Material: cotton, nylon
  • Closure type: snaps
  • Chest size: 60–64 inch
  • Material weight: 9.0 oz
  • Features: anti-static, mildew resistant, leather reinforced, non-reflective snaps
  • Number of pockets: 1

Catalog No. 50-008-01998 Supplier MSC Supplier No. 36504587
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This flame resistant/retardant jacket is designed for personal protection in environments requiring specialized safety wear. It is made from a durable blend of cotton and nylon, featuring a snaps closure.

  • Garment type: flame resistant/retardant
  • Size: 3X-Large
  • Material: cotton, nylon
  • Closure type: snaps
  • Chest size: 60–64 inch
  • Material weight: 9.0 oz
  • Features: anti-static, mildew resistant, leather reinforced, non-reflective snaps
  • Number of pockets: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.