Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Steiner Neoglass Welding Blanket Roll, 38 in, 1 Roll

Catalog No. 5000801937
Encompass

This welding blanket roll is constructed from Neoglass, a 16 oz acrylic coated fiberglass, designed for light-duty, general welding applications. It provides protection against light sparks and minimal spatter, primarily in vertical plane operations.

  • Material: 16 oz acrylic coated fiberglass
  • Thickness: 0.016 in
  • Maximum temperature: 1000°F
  • Dimensions: 38 in W x 50 yd L
  • Offers good abrasion resistance
  • Not recommended for stress relief applications
  • FM approved for vertical applications
  • Without grommets
  • Color: Pink

Catalog No. 50-008-01937 Supplier MSC Supplier No. 37997798
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This welding blanket roll is constructed from Neoglass, a 16 oz acrylic coated fiberglass, designed for light-duty, general welding applications. It provides protection against light sparks and minimal spatter, primarily in vertical plane operations.

  • Material: 16 oz acrylic coated fiberglass
  • Thickness: 0.016 in
  • Maximum temperature: 1000°F
  • Dimensions: 38 in W x 50 yd L
  • Offers good abrasion resistance
  • Not recommended for stress relief applications
  • FM approved for vertical applications
  • Without grommets
  • Color: Pink

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.