Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Steiner Neoglass Welding Curtain, 38 in., 0.016 in., 50 yd.

Catalog No. 5000674470
Encompass

This Neoglass welding curtain roll provides a durable solution for industrial welding applications. Constructed from 0.016 in. thick neoglass material with a weight of 16 oz/sq. yd., it offers a protective barrier in high-heat environments by withstanding temperatures up to 1000°F. The curtain is supplied as a 50 yd. roll and is pink.

  • Material weight of 16 oz/sq. yd.
  • Thickness of 0.016 in.
  • Withstands maximum heat temperatures up to 1000°F
  • Supplied as a 50 yd. roll
  • Pink color for high visibility
  • Designed without grommets for flexible installation

Catalog No. 50-006-74470 Supplier MSC Supplier No. 74227497
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Neoglass welding curtain roll provides a durable solution for industrial welding applications. Constructed from 0.016 in. thick neoglass material with a weight of 16 oz/sq. yd., it offers a protective barrier in high-heat environments by withstanding temperatures up to 1000°F. The curtain is supplied as a 50 yd. roll and is pink.

  • Material weight of 16 oz/sq. yd.
  • Thickness of 0.016 in.
  • Withstands maximum heat temperatures up to 1000°F
  • Supplied as a 50 yd. roll
  • Pink color for high visibility
  • Designed without grommets for flexible installation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.