Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Steiner Welding Curtain, 6x8 ft, 0.08 in, Vinyl, 1 Kit

Catalog No. 5000770153
Encompass

This Steiner Welding Strip Curtain Kit provides a portable screen solution for welding applications. It features durable amber vinyl material and includes all necessary hardware for mounting.

  • Portable screen design
  • Includes pipe mount clamping hardware
  • Made from durable amber vinyl
  • Material weight of 72 oz/sq yd
  • Abrasion and corrosion resistant
  • Withstands temperatures up to 150 degrees F
  • Features grommets at 2 in centers on one side for secure mounting

Catalog No. 50-007-70153 Supplier MSC Supplier No. 02037141
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Steiner Welding Strip Curtain Kit provides a portable screen solution for welding applications. It features durable amber vinyl material and includes all necessary hardware for mounting.

  • Portable screen design
  • Includes pipe mount clamping hardware
  • Made from durable amber vinyl
  • Material weight of 72 oz/sq yd
  • Abrasion and corrosion resistant
  • Withstands temperatures up to 150 degrees F
  • Features grommets at 2 in centers on one side for secure mounting

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.