Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Steiner Welding Curtain, 8 ft x 6 ft, 1 ea

Catalog No. 5000769016
Encompass

Steiner welding curtains provide protection from harmful UV rays and reduce visible flash while maintaining visibility. Constructed from heavy-duty, tinted transparent vinyl, these curtains feature finished hems and are suitable for high abrasion applications. They are designed to withstand temperatures up to 150°F and are flame, mildew, and water resistant.

  • Orange color
  • Tinted transparent vinyl material
  • Thickness: 1.02 mm (0.04 in.)
  • Withstands temperatures up to 150°F
  • Flame, mildew, and water resistant
  • Finished hems with heavy-duty vinyl for high abrasion applications
  • Provides protection from harmful UV rays and reduces visible flash when visibility is required
  • Brass grommets with 3/8 in. diameter
  • Grommet placement at 12 in. centers on four sides
  • California Fire Marshal Approved

Catalog No. 50-007-69016 Supplier MSC Supplier No. 40742686
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Steiner welding curtains provide protection from harmful UV rays and reduce visible flash while maintaining visibility. Constructed from heavy-duty, tinted transparent vinyl, these curtains feature finished hems and are suitable for high abrasion applications. They are designed to withstand temperatures up to 150°F and are flame, mildew, and water resistant.

  • Orange color
  • Tinted transparent vinyl material
  • Thickness: 1.02 mm (0.04 in.)
  • Withstands temperatures up to 150°F
  • Flame, mildew, and water resistant
  • Finished hems with heavy-duty vinyl for high abrasion applications
  • Provides protection from harmful UV rays and reduces visible flash when visibility is required
  • Brass grommets with 3/8 in. diameter
  • Grommet placement at 12 in. centers on four sides
  • California Fire Marshal Approved

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.