Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Steiner Welding Curtain Kit, Vinyl, Amber, 4x8 ft, 1 ea

Catalog No. 5000795653
Encompass

This vinyl welding curtain kit provides a portable screen for welding applications. It features an amber color and includes universal mounting hardware.

  • Portable screen kit
  • Vinyl curtain material
  • Overall height 8.0 ft
  • Amber color
  • Universal mounting hardware included
  • Width 4.0 ft
  • Height 8.0 ft
  • Material weight 72.0 oz/sq. yd.
  • Thickness 0.08 inch

Catalog No. 50-007-95653 Supplier MSC Supplier No. 04418802
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This vinyl welding curtain kit provides a portable screen for welding applications. It features an amber color and includes universal mounting hardware.

  • Portable screen kit
  • Vinyl curtain material
  • Overall height 8.0 ft
  • Amber color
  • Universal mounting hardware included
  • Width 4.0 ft
  • Height 8.0 ft
  • Material weight 72.0 oz/sq. yd.
  • Thickness 0.08 inch

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.