Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Steiner Welding Jacket, Large, 9 oz FR Cotton, 1 ea

Catalog No. 5000685475
Encompass

This flame-resistant welding jacket is designed for comfort and protection during light welding tasks and against light sparks.

  • Made from 9 oz flame retardant 100% cotton fabric
  • Meets ASTM D6413-10 standards for flame resistance
  • Size large with a 48–50 in chest size
  • Features a relaxed fit design for all-day wearability
  • Equipped with leather reinforced, non-reflective snap closures
  • Includes one large inside pocket and an FR patch/soapstone pocket on the left sleeve
  • Fabric is anti-static, rot, and mildew resistant
  • Flame retardancy maintained for up to 50 home or 25 commercial washings
  • Adjustable snap wrist cuffs
  • Color: black

Catalog No. 50-006-85475 Supplier MSC Supplier No. 62870472
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This flame-resistant welding jacket is designed for comfort and protection during light welding tasks and against light sparks.

  • Made from 9 oz flame retardant 100% cotton fabric
  • Meets ASTM D6413-10 standards for flame resistance
  • Size large with a 48–50 in chest size
  • Features a relaxed fit design for all-day wearability
  • Equipped with leather reinforced, non-reflective snap closures
  • Includes one large inside pocket and an FR patch/soapstone pocket on the left sleeve
  • Fabric is anti-static, rot, and mildew resistant
  • Flame retardancy maintained for up to 50 home or 25 commercial washings
  • Adjustable snap wrist cuffs
  • Color: black

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.