Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Stem Investigations: Create Your Own Power Kit
GREENER_CHOICESCI_ED

Catalog No. S27135 Shop All Aldon Products
Change view
Click to view available options
Class Size:
15 Lab Groups
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S27135 15 Lab Groups
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27135 Supplier Innovating Science™ Supplier No. IS3450
Add to Cart
Add to Cart

Innovating Science™ Stem Investigations: Create Your Own Power Kit teaches students to set up electrochemical cells utilizing different combinations of materials for the anode and the cathode of the cell.

  • The voltaic cell is an electrochemical cell that produces electrical energy an oxidation-reduction chemical reaction
  • In this activity students will set up electrochemical cells, with each group using a different combination of materials for the anode and the cathode of the cell
  • Students will also compare two different styles of cell, one using a salt bridge and one using a semi-permeable membrane
  • After determining the voltage output of their unique cells, and comparing their values to the rest of the class, students will be challenged to design an electrochemical cell capable of running a small motor
  • Kit contains enough materials for 15 groups
  • Teacher’s manual and Student Study Guide copy masters are included

Specifications

Certifications/Compliance Ltd Qty
Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Educational - STEM Lab
Includes 1 M Copper Chloride (1 L), 1 M Magnesium Chloride (1 L), 1 M Iron Chloride (1 L); 1 M Tin (II) Chloride (1 L), 1 M Zinc Chloride (1 L), 1 M Aluminum Chloride (1 L), 1 M Potassium Chloride (1 L), Copper Metal Foil Strips (125), Tin Foil Strips (125), Iron Metal Strips (125), Aluminum Metal Strips (125), Zinc Strips (125), Magnesium Metal Ribbon Strips (125), 5 oz. Cups (60), Dialysis Tubing (15 ft.), Red Connecting Wires with Alligator Clips (15), Black Connecting Wires with Alligator Clips (15), 20 Filter Paper (20), Pipettes (60), 3-Volt Motors (15), Teacher Manual, and Student Guide copy masters
Quantity 1 Kit
Requires Volt Meter, AA Battery
Weight (English) 24.45 lb.
Weight (Metric) 11.09 kg
Content And Storage Ambient
Product Line Innovating Science
Dimensions (L x W x H) 12 x 12 x 12 in.
Class Size 15 Lab Groups
Product Type STEM Investigations: Create Your Own Power Kit
Show More Show Less

WARNING: This product can expose you to chemicals including Phthalates, which is known to the State of California to cause reproductive harm. For more information go to http://www.P65Warnings.ca.gov.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.