Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Genesis BPS™ Stemix - Cord Blood Mixer and Cooler

Catalog No. 22050496 Shop All Globe Scientific Products
Change view
Click to view available options
Temperature Range (Metric):
4°C to 50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
22-050-496 4°C to 50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-050-496 Supplier Genesis BPS™ Supplier No. BPS49BTSBPROMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides controlled temperature mixing of cryoprotectant for cord blood processing workflows

  • Helps maintain process consistency during sensitive cellular processing steps
  • Integrated cooling capability supports temperature-controlled workflow requirements
  • Designed for cord blood banks and cellular therapy processing laboratories
  • Supports confidence, repeatability, and traceability-minded processing procedures

Specifications

Speed Range 0 to 50 ±1 rpm
Voltage 12 V
Temperature Range (Metric) 4°C to 50°C
Amperage 5 A
Rotation 0 to 50 ±1 rpm
Tube Capacity Pall 25 mL, CryoSC-S, CryoSC-D Cryobags
Product Type Cord Blood Mixer and Cooler
Temperature Accuracy ±0.1°C Resolution
Depth (Metric) 29 cm
Dimensions (D x W x H) Interior 11.4 x 9.1 x 6.3 in.
Height (Metric) 21 cm
Width (Metric) 23 cm
Weight (English) 12.1 lb.
Weight (Metric) 5.5 kg
Model Stemix
For Use With (Application) Temperature-controlled Mixing
For Use With (Equipment) 25 mL Cryobags
Includes External Power Supply, Integrated Traceability Software
Interface LAN, USB
Timer Range 0 to 60 min.
Refrigerated No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.