Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Intensa Step Stool

Catalog No. 03155064
Change view
Click to view available options
Load Capacity (Metric):
113.4 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Capacity (Metric)
03-155-064 113.4 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-155-064 Supplier Intensa Supplier No. 100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Chrome step stool with slip resistant mat.

  • Platform Width: 11 in. (27.94 cm)
  • Platform Length: 14 in. (35.56 cm)
  • 1 in. (2.54 cm) Chrome Plated Steel Construction

Specifications

Product Type Step Stool
Length (Metric) 43.18 cm
Width (Metric) 35.56 cm
Width (English) 14 in.
Color Black
Material Steel
Length (English) 17 in.
Height (English) 9 in.
Load Capacity (English) 250 lb.
Load Capacity (Metric) 113.4 kg
Height (Metric) 922.86 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.